Tipe Bor di Kota Tangerang
- BARUMulai
Rp199.900
Rp199.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| SOMTA Slitting Saw - Fine Pitch 4410290-SO 125x1x22mm 1pc | - Dimension W (mm): 1 - Standard: DIN 1837A - Recommended: Free Cutting Steel, Structural Steel, Plain Carbon Steel, Alloy Steel, Free Machining Stainless Steel, Lamellar Graphite Cast Iron - Tolerance: Slitting Saw Tolerance |
1,199,000 |
| KENNAMETAL RMS with Straight Flute and Internal Coolant RMS10000H7SF KC6305 1pc | - [L10] Cutting Edge Length (mm): 20 - SAP Material Number: 3668927 - [LS] Shank Length (mm): 40 - [D] Adapter / Shank / Bore Diameter (mm): 10 |
2,999,000 |
| Vertex Chamfering End Mills 45° VCE-4550 6004-007 1pc | - Insert Type: TPUN2204 - Overall Length (mm): 130 - Size (mm): 50 - Insert Angle (°): 45 |
829,000 |
| MAPAL OptiMill®-Uni-HPC-Plus SCM770-1000Z04R-R0050HB-HP920 10mm 1pc | - Dimensions l2 (mm): 1.7 - Application: Suitable for machining workpiece materials up to 55 HRC. - Working Depth at x° Incline 1°: 8.81 - Helix Angle (Degree): 28 |
1,599,000 |
| Vertex Face Milling Cutter 75° FP-3 6001-090 (Metric)80x27mm 1pc | - Number of Blades: 5 - Key: WRN-M4T - Shank Size (mm): 27 - Insert Angle (°): 75 |
1,799,000 |
| Sandvik CoroMill 390 Cutter R390-010A10-07L 1pc | - Body length (LB) (mm): 15 - Rotational speed maximum (RPMX): 54,100 1/min - Torque (TQ) (Nm): 0.5 - Depth of cut maximum (APMXFFW) (mm): 5.8 |
4,499,000 |
| Sandvik CoroBore BR20 Twin-Edge Rough Boring Tool BR20-56CC09F-C5 1pc | - Minimum cutting diameter (DCN) (mm): 44 - Torque (TQ) (Nm): 3 - Coolant entry style code (CNSC): 3: Axial Concentric and Radial Entry - Body length (LB1) (mm): 52 |
26,999,000 |
| KENNAMETAL KSSM Slotting Cutter IC 10 Adjustable Shell Mounting Cutter 100Y06NK90SP10N14K 1pc | - Number of Effective Cutting Edges on Face: 3 - [D6] Hub Diameter (mm): 48 - ISO Catalog Number: 100Y06NK90SP10N14K - [CDX] Radial Maximum Depth of Cut (mm): 24.41 |
14,999,000 |
| Mitsubishi Materials Holder FSTUP2220R-11S 1pc | - Conform: TPGH1103 * * , TPMH1103 * * , NP-TPMB1103 * * , NP-TPMH1103 * * - Tip Clearance Angle (Degree): 11 - Overall Length (mm): 220 - Standard nose Re (mm): 0.4 |
3,599,000 |
| EIKO Keyseat Cutter SKH51 20,0x5,0mm 1pc | - Blade length: 5,0 mm - Shank Diameter: 12,0 mm - Overall Length: 60 mm - Drill Diameter: 20,0 mm |
879,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami